Apply to be a TradeMaster!
Main product image of 2 Year 11" Ultraviolet Replacement Lamp w/ Pigtail Cable
Magnifying glass
Hover image to zoom

2 Year 11" Ultraviolet Replacement Lamp w/ Pigtail Cable

SKU:
TUVL-211P
Rating:
(1)
Q&A:
(0)
2 Year 11" Ultraviolet Replacement Lamp w/ Pigtail Cable
Magnifying glass
Hover image to zoom
$137.50 each
In Stock
In Stock
Get 5 Mon, Oct 19
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
11" Length
Product Highlight: Wattage
17 Watts
Product Highlight: Warranty
2 Year Warranty
Product Highlight: Used With
TUV-APCO-MAG11-ER2

Description

–
2 Year 11" Ultraviolet Replacement Lamp w/ Pigtail Cable

Product Specifications:
  • Power Consumption: 5.7 Watts
  • Electrical data: 425 mA, 17 W
  • Length: 11"
  • Warranty: 2 Years

Used With:
  • TUV-APCO-MAG11-ER2

Specs

–
Product Type:

Replacement Lamp

Length (Inches):

11"

Wattage:

17

Warranty:

2 Year

Used With:

TUV-APCO-MAG11-ER2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would continue to order this item from here again

Exactly what I was looking for.
KC
Central Arkansas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy