Apply to be a TradeMaster!
Main product image of 2 Year ICE UV Replacement Lamp
Magnifying glass
Hover image to zoom

2 Year ICE UV Replacement Lamp

SKU:
TUVL-ICE
Rating:
(0)
Q&A:
(0)
2 Year ICE UV Replacement Lamp
Magnifying glass
Hover image to zoom
$176.86 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length
6.75"
Product Highlight: Wattage
10 Watts
Product Highlight: Warranty
2 Year Warranty

Description

–
2 Year ICE UV Replacement Lamp

Product Specifications
  • Current: 400 mA
  • Watts: 10 W
  • Length: 6.75"
  • Diameter: 0.75"
  • UV Spectrum: 100% 254 nm
  • UV-C Watts: 1.5
  • Warranty: 2 Years

Specs

–
Product Type:

Replacement Lamp

Length:

6.75"

Wattage:

10

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy