Apply to be a TradeMaster!
Main product image of 1 Year Mini Replacement UV Lamp (CE Version)
Magnifying glass
Hover image to zoom

1 Year Mini Replacement UV Lamp (CE Version)

SKU:
TUVL-MINI-CE
Rating:
(0)
Q&A:
(0)
1 Year Mini Replacement UV Lamp (CE Version)
Magnifying glass
Hover image to zoom
$82.50 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
4 Watts
Product Highlight: Warranty
1 Year Warranty

Description

–
1 Year Mini Replacement UV Lamp (CE Version)

Product Specifications
  • Warranty: 1 Year
  • Electrical: 5 mA, 4W
  • UV-C Watts: 1.0
  • Output µW/cm2 @ 1 Meter: 10
  • UV Spectrum: 100% 254 nm

Specs

–
Product Type:

Replacement Lamp

Wattage:

4

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy