Apply to be a TradeMaster!
Internal Mounted Dual Lamp, Power Supply Only (120-277 VAC)

Internal Mounted Dual Lamp, Power Supply Only (120-277 VAC)

SKU:
TUVP-1D-I
Rating:
(0)
Q&A:
(0)
Internal Mounted Dual Lamp, Power Supply Only (120-277 VAC)
$323.62 each
In Stock
In Stock
Get 2 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120-277V

Description

–
The Fresh-Aire UV® AHU Series 1 germicidal UV light system for central air systems features a robust design, durable construction and water-resistant components. The auto-switching 120-277 VAC power supply is completely sealed for mounting in wet locations. In addition, the UV lamp cables incorporate a waterproof connector design with a 6’ lead to allow safe routing of cables within the air handler. The power supply is available with an optional 120 VAC plug.

Features
  • Water resistant shielded lamp design for stable UV operation
  • High efficiency electronic ballast for optimum lamp performance
  • Automatic input voltage selection from 120 - 277 VAC 50/60 Hz.
  • Lifetime Warranty on all parts except lamp(s)

Specs

–
Product Type:

Lamp

UV Air Purifier

Voltage:

120-277V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy