Apply to be a TradeMaster!
12,300 BTU Halcyon Ductless Mini-Split System (13.5 SEER)

12,300 BTU Halcyon Ductless Mini-Split System (13.5 SEER)

Brand:
N/A
SKU:
12CQ
Rating:
(1)
Q&A:
(4)
12,300 BTU Halcyon Ductless Mini-Split System (13.5 SEER)
We no longer carry 12CQ
Unavailable since November 4, 2011

Product Highlights

Product Highlight: Cooling Capacity (BTU)
12300 BTUs
Product Highlight: SEER
13.5 Rating
Product Highlight: Refrigerant Type
R-410A
Product Highlight: Warranty
6 Year (Compressor)/ 2 Year (Parts) Warranty
Product Highlight: Mount
Wall
Product Highlight: Number of Zones
1

Description

This unit is ideal for smaller spaces where spot cooling is required. Residential applications including sunrooms and additions are made easier with this air conditioner. Do you have a warm spot in your home? This mini-split can provide extra cooling capacity for those hard to cool areas. Commercially, their small size makes them ideal for small offices, providing individual temperature control.
**Includes ASU12CQ Indoor Unit & AOU12CQ Outdoor Unit
Features
  • Energy Efficient - All I.A.Q. systems are highly energy efficient, saving you money on your utility bill. Systems 9CQ, 9RQ, 9RLQ and 12RLQ meet the criteria for ENERGY STAR qualification in 2008.
  • Indoor Air Quality (I.A.Q.) - Fujitsu's I.A.Q. systems provide residential and commercial property owners an innovative solution for clean, temperature-controlled indoor air. Halcyon I.A.Q. systems help to create a comfortable indoor environment by removing airborne irritants, odors and allergens such as cigarette smoke, dust, pollen, mold spores and pet dander.The plasma filter's electric pole generates ions and while negatively-charged particles are attracted to the ground section and are collected by a disinfecting and deodorizing filter. The filters are especially useful at reducing pet and cigarette odors. Halcyon I.A.Q. systems feature super-charged plasma ionization and electrostatic filtration systems that ionize the airborne contaminants, neutralize them and provide clean air.
  • Quiet Operation - Wall mounted systems include an extra quiet fan speed ("Quiet Mode") to make sure that you are not disturbed.
  • Wireless Remote Controller - Comfort control is at your fingertips with the standard wireless remote controller
Specifications
  • Cooling BTU/h: 12,300
  • Outdoor Design Temp F DB/WB: 95/75
  • SEER: 13.5
  • EER Clg: 11.6
  • Power Supply (v): 115
      Indoor Unit
    • Noise Level db (A) Cooling Hi: 45
    • Noise Level Med: 40
    • Noise Level Lo: 35
    • Weight: 21 lbs.

      Outdoor Unit
    • Max Fuse Size (A): 20
    • Min. Ampacity (A): 15
    • Running Current Clg (A) Rated/Max: 9.8
    • Weight: 77 lbs.
    Dimensions
    • ASU12CQ Indoor Unit: 31-1/8" Wide x 11-1/8" High
    • AOU12CQ Outdoor Unit: 31-1/8" Wide x 21-1/4" High
    Refrigerant Line & Formula Specifications
    • Pipe Size: Liquid = 1/4", Suction = 3/8"
    • Max. Length Each Pipe: 24.5 ft.
    • Max. Elevation: 26 ft.
    • Additional Refrigerant: .22 oz/ft.
    • Connection: Flare

Specs

Cooling Capacity (BTU):

12300

SEER:

13.5

EER:

11.6

Application:

Cooling

Features:

Auto Restart/Reset

Plasma Filter

Programmable Timer

Sleep Timer

Indoor Dimensions (H x W x D):

11-1/8" x 31-1/8" x 9-1/16"

Indoor Voltage:

115V

Indoor Weight:

21 lbs.

Refrigerant Type:

R-410A

Outdoor Dimensions (H x W x D):

21-1/4" x 31-1/8" x 14"

Outdoor Voltage:

115V

Outdoor Weight:

77 lbs.

Remote Control:

Wireless

Warranty:

6 Year (Compressor)/ 2 Year (Parts)

Mount:

Wall

Number of Zones:

1

Energy Star Rated:

No

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Awesome Heat Pump

I installed this unit to heat and cool my garage / workshop. Installation was very straightforward with the help of my local HVAC contractor to vacuum down the system and check proper operation at startup. I purchased the 15 ft lineset with the unit then had to add some 5/8" ID hose for a condensate drain, a 15A 2-pole breaker, and a local (outside) disconnect. I also bought a flex whip kit to connect from the disconnect to the outside unit. The manual shows either solid core or stranded wire to connect the outside unit to the wall unit inside. Since 4-conductor SJ cord was not readily available, I used exterior / underground 14/3 cable (the gray stuff, includes a ground) and had no problem. This unit has efficiency that is literally off the chart, both for heating and cooling. 25 SEER and 12 HSPF are well above the "best" on the government energy label. In addition the unit is so quiet that at first I didn't know it was running. Highly recommended!
Doogs
Hayward WI
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: What about the condensation, do you need to install a drain?

Asked by David 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

A condensation line must be hooked up the the indoor unit. It should run outside or to a drain.

Was this review helpful to you?

Q: Do the indoor units need to be mounted high on a wall? I live in a story and a half Cape and would want to mount on the knee wall.

Asked by Brian 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Indoor units will work if mounted low on the wall, but function more effectively when placed higher. Mounting the units high on the wall brings about optimal air flow and prevents pet hair and other particles on the ground from being sucked into the unit.

Was this review helpful to you?

Q: dose this unit come filled with freon ?

Asked by joe 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, the outdoor units come pre-charged.

Was this review helpful to you?
- Doogs

Yes, this unit is charged with 410A from the factory. I think your lines have to be over 45 feet before you need to add any.

Was this review helpful to you?

Q: Can the homeowner easily install these units?

Asked by AJ 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

We recommend that only qualified professionals install these units.

Was this review helpful to you?