Shop Limited Time Deals
Main product image of 18,000 BTU-Cool & 20,000 BTU-Heat, Halcyon Wall Mounted HFI Indoor Unit (17 SEER)
Magnifying glass
Hover image to zoom

18,000 BTU-Cool & 20,000 BTU-Heat, Halcyon Wall Mounted HFI Indoor Unit (17 SEER)

Brand:
N/A
SKU:
ASU18RLF
Rating:
(0)
Q&A:
(2)
18,000 BTU-Cool & 20,000 BTU-Heat, Halcyon Wall Mounted HFI Indoor Unit (17 SEER)
Magnifying glass
Hover image to zoom
We no longer carry ASU18RLF
Unavailable since November 4, 2011

Product Highlights

Product Highlight: Cooling Capacity (BTU)
18000 BTUs
Product Highlight: Heating Capacity (BTU)
20000 BTUs
Product Highlight: SEER
17 Rating
Product Highlight: Refrigerant Type
R-410A
Product Highlight: Number of Zones
1
Product Highlight: Energy Star Rated
No

Description

Whole Home Comfort
Fujitsu's Halcyon HFI system provides home and business owners just the right amount of comfort needed by installing from 2 to 8 indoor units connected to one outdoor unit. Indoor units vary by size and style and each creates its own "zone" of comfort, allowing you to heat or cool individual rooms, hallways and open spaces.
A Year Round Solution
This revolutionary system provides both heating and cooling for year round comfort in many climates. A simple push of a button on the remote control allows you to switch from heating to cooling (or vice versa) automatically.
Personalized Constant Comfort
Halcyon HFI's zoning capability allows you to set each indoor unit to a different temperature - that means you can set up to 8 different temperatures as needed! Is your upstairs hotter than your downstairs? This system provides individual temperature control throughout your home or business so each room, zone or floor will be the temperature you set!
Energy Efficient Means Low Utility Bills
Why pay to comfort rooms no one is in? With Fujitsu systems you only have to heat or cool the rooms you are using. Plus, HFI's high efficiency ratings (SEER, HSPF and EER) mean that they use less energy.
One Line Fits All
Fujitsu's HFI line comes in a variety of sizes and indoor unit styles. Choose from 7,000 Btu to 24,000 Btu indoor units and either 18,000, 24,000, 36,000 or 48,000 Btu outdoor units to achieve the appropriate amount of comfort for your space. Indoor models are available in Wall Mounted, which mount high on the wall, Slim Duct, which is concealed in the ceiling and has the look of central air, or Compact Cassette, which fits perfectly into a drop ceiling configuration with just the outer grille showing.
Quiet, Peaceful Environment
Halcyon HFI systems are so quiet you won't even know they're on.
Bonus Features for Your Convenience
HFI systems are packed with features to make your life easier. Wall Mounted models include a wireless remote control, while the Slim Duct and Compact Cassettes come with a wired remote control that is mounted to your wall. An optional Central Remote Control is available (with model AOU48RLXFZ) which can control up to all 8 indoor units. Additionally, you can set timers - 24-hour timer and sleep timer - for your convenience.

Refrigerant Line & Formula Specifications
  • Pipe Size: Liquid = 3/8", Suction = 5/8"
  • Max. Length Each Pipe: 82 ft.
  • Max. Elevation: 98 ft.
  • Additional Refrigerant: .22 oz/ft.
  • Connection: Flare

Specs

Heating Capacity (BTU):

20000

Cooling Capacity (BTU):

18000

EER:

9.25

SEER:

17

Application:

Cooling

Heating

Features:

24 Hour Timer

Apple Catechin Filter

Ion Deodorizing Filter

Auto Restart/Reset

Sleep Timer

Indoor Dimensions (H x W x D):

12-5/8" x 39-1/4" x 9"

Indoor Voltage:

208-230V

Indoor Weight:

31 lbs.

Refrigerant Type:

R-410A

Number of Zones:

1

Energy Star Rated:

No

Remote Control:

Wireless

Mount:

Wall

Warranty:

7 Year (Compressor)/5 Year (Parts)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: dose this unit need electrisity only

Asked by Lily 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Mini-split systems need a dedicated circuit breaker to supply electricity. The outdoor unit must connect directly to the power source, while the indoor unit is powered through the outdoor unit.

Was this review helpful to you?

Q: How long are the attaching lines between units? I am thinking about installing this unit in my 2nd story sunroom. I have 2 1/2 feet from floor to slider window to install unit. Is this too close to the floor? The room dimensions are 12x16.

Asked by Mike 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Line-sets ( http://www.pexsupply.com/Refrigerant-Line-Sets-Copper-Fittings-For-HVAC-1690000 ) are used to connect the outdoor condensing unit to each indoor unit. They are available in a variety of lengths, usually in the range between 15 and 50 feet.

Was this review helpful to you?