Apply to be a TradeMaster!
Main product image of 33,100 BTU Halycon Air Conditioner, Ductless Mini-Split System, 15 SEER (Indoor & Outdoor Units)
Magnifying glass
Hover image to zoom

33,100 BTU Halycon Air Conditioner, Ductless Mini-Split System, 15 SEER (Indoor & Outdoor Units)

Brand:
N/A
SKU:
36CLX
Rating:
(0)
Q&A:
(0)
33,100 BTU Halycon Air Conditioner, Ductless Mini-Split System, 15 SEER (Indoor & Outdoor Units)
Magnifying glass
Hover image to zoom
We no longer carry 36CLX
Unavailable since November 4, 2011

Description

Stylish, slim and elegant, these popular cooling-only wall mounted units are designed for single rooms. Indoor units have a clean, aesthetic design and are small but mighty and shorter in length than competing units, helping them blend into any room. Ideal for spaces requiring additional capacity but are limited on space. The flexibility of the variable speed compressor helps systems adapt to shifts in heat load by additional guests or afternoon sun.
**Includes ASU36CLX Indoor Unit & AOU36CLX Outdoor Unit
Features
  • Inverter Technology - Through new, advanced technology, Inverter air conditioners are more economical to operate and quieter to run than conventional units. They can handle greater extremes in temperature, are smoother and more stable in operation, and reach the desired temperature more quickly than conventional air conditioners.
  • Inverter Control - The Inverter component allows the outdoor unit to vary its speed and output to match the required capacity of the indoor unit. Thus, the Inverter model can achieve 30% more operating efficiency than conventional models and therefore, is much less expensive to run.
  • Clean Air - All of the wall mounted cooling-only units feature both an Apple-Catechin Filter and an Ion Deodorizing Filter. The Apple-Catechin Filter absorbs dust, mold spores and microorganisms by static electricity. Growth is inhibited and deactivated by the polyphenol ingredient extracted from apples. The Ion Deodorizing Filter deodorizes by powerfully decomposing absorbed odors using the oxidizing and reducing effects of ions generated by the ultra-fine particle ceramic.
  • Quiet Operation - Wall mounted systems include an extra quiet fan speed ("Quiet Mode") to make sure that you are not disturbed.
  • Wireless Remote Controller - Comfort control is at your fingertips with the standard wireless remote controller
Specifications
  • Cooling BTU/h: 33,100
  • Outdoor Design Temp F DB/WB: 95/75
  • SEER: 15
  • EER Clg: 8.2
  • Power Supply (v): 208-230
      Indoor Unit
    • Noise Level db (A) Cooling Hi: 49
    • Noise Level Med: 41
    • Noise Level Lo: 36
    • Weight: 31 lbs.

      Outdoor Unit
    • Max Fuse Size (A): 30
    • Min. Ampacity (A): 22
    • Running Current Clg (A) Rated/Max: 17.7/19.0
    • Weight: 137 lbs.

      Refrigerant Piping
    • Max Ht. Difference: 98 ft.
    • Max Total or Combined Length: 164 ft.
    • Discharge Vapor Line: 3/8" OD
    • Suction: 5/8" OD
Dimensions
  • ASU36CLX Indoor Unit: 39-1/2" Wide x 12-3/8" High
  • AOU36CLX Outdoor Unit: 35-1/2" Wide x 32-3/4" High
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm