Apply to be a TradeMaster!
18,000 BTU Halcyon HFI Outdoor Unit

18,000 BTU Halcyon HFI Outdoor Unit

Brand:
N/A
SKU:
AOU18RLXFZ
Rating:
(0)
Q&A:
(0)
18,000 BTU Halcyon HFI Outdoor Unit
We no longer carry AOU18RLXFZ
Unavailable since November 4, 2011

Product Highlights

Product Highlight: Cooling Capacity (BTU)
18000 BTUs
Product Highlight: Heating Capacity (BTU)
22000 BTUs
Product Highlight: Number of Zones
2
Product Highlight: Refrigerant Type
R-410A
Product Highlight: Warranty
7 Year (Compressor)/5 Year (Parts) Warranty
Product Highlight: Energy Star Rated
No

Description

18,000 BTU outdoor unit from the Hybrid Flex Inverter series. Can control 2 zones. Uses R-410A refrigerant.

Refrigerant Line & Formula Specifications
  • Pipe Size: Liquid = (2) 1/4", Suction = (2) 3/8"
  • Max. Length Each Pipe: 82 ft.
  • Max. Elevation: 49 ft.
  • Additional Refrigerant: .22 oz/ft.
  • Connection: Flare

Specs

Cooling Capacity (BTU):

18000

Heating Capacity (BTU):

22000

Number of Zones:

2

Refrigerant Type:

R-410A

Outdoor Dimensions (H x W x D):

32-3/4" x 35-1/2" x 15-3/4"

Outdoor Voltage:

208-230V

Outdoor Weight:

137 lbs.

Warranty:

7 Year (Compressor)/5 Year (Parts)

Energy Star Rated:

No

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm