Apply to be a TradeMaster!
Main product image of 24,000 BTU Halcyon Ductless Mini-Split Outdoor Unit (17.5 SEER)
Magnifying glass
Hover image to zoom

24,000 BTU Halcyon Ductless Mini-Split Outdoor Unit (17.5 SEER)

Brand:
N/A
SKU:
AOU24CL1
Rating:
(1)
Q&A:
(1)
24,000 BTU Halcyon Ductless Mini-Split Outdoor Unit (17.5 SEER)
Magnifying glass
Hover image to zoom
We no longer carry AOU24CL1
Unavailable since November 4, 2011

Product Highlights

Product Highlight: Cooling Capacity (BTU)
24000 BTUs
Product Highlight: SEER
17.5 Rating
Product Highlight: Number of Zones
1
Product Highlight: Energy Star Rated
No
Product Highlight: Refrigerant Type
R-410A
Product Highlight: Warranty
7 Year (Compressor)/5 Year (Parts) Warranty

Description

Stylish, slim and elegant, these cooling-only wall mounted units are designed for single rooms. Indoor units have a clean, aesthetic design and are small but mighty and shorter in length than competing units, helping them blend into any room. Ideal for spaces requiring additional capacity but are limited on space. The flexibility of the variable speed compressor helps systems adapt to shifts in heat load by additional guests or afternoon sun.
Inverter Technology Through new, advanced technology, Inverter air conditioners are more economical to operate and quieter to run than conventional units. They can handle greater extremes in temperature, are smoother and more stable in operation, and reach the desired temperature more quickly than conventional air conditioners.
Inverter Control The Inverter component allows the outdoor unit to vary its speed and output to match the required capacity of the indoor unit. Thus, the Inverter model can achieve 30% more operating efficiency than conventional models and therefore, is much less expensive to run.
Clean Air These systems feature both an Apple-Catechin Filter and an Ion Deodorizing Filter. The Apple-Catechin Filter absorbs dust, mold spores and microorganisms by static electricity. Growth is inhibited and deactivated by the polyphenol ingredient extracted from apples. The Ion Deodorizing Filter deodorizes by powerfully decomposing absorbed odors using the oxidizing and reducing effects of ions generated by the ultra-fine particle ceramic.
Quiet Operation Wall mounted systems include an extra quiet fan speed ("Quiet Mode") to make sure that you are not disturbed.
Wireless Remote Controller Comfort control is at your fingertips with the standard wireless remote controller.
Washable Panel Filter The removable and washable panel filter is an effective air cleanser, removing mold & dust from the environment. Cleaning of the indoor unit itself is simple due to the design and shape of the casing.
Smart System: Auto Mode When the system is initially turned on, the fan speed is HIGH to reach the set temperature as quickly as possible. The fan speed will automatically adjust downward as the room begins to reach the set temperature.
Humidity Control This system features Dry Mode, which helps to control humidity levels, even when cooling may not be needed.

Other Standard Features Include:
  • Sleep Timer
  • Auto Changeover
  • 24-Hour Timer
  • Cold Prevention
  • Auto Restart/Reset
  • Low Ambient
  • Auto Louver: Up/Down, Left/Right

  • Refrigerant Line & Formula Specifications
    • Pipe Size: Liquid = 1/4", Suction = 5/8"
    • Max. Length Each Pipe: 49 ft.
    • Max. Elevation: 68 ft.
    • Additional Refrigerant: .22 oz/ft.
    • Connection: Flare

    Specs

    Cooling Capacity (BTU):

    24000

    SEER:

    17.5

    EER:

    10

    Application:

    Cooling

    Features:

    24 Hour Timer

    Sleep Timer

    Ion Deodorizing Filter

    Apple Catechin Filter

    Auto Restart/Reset

    Number of Zones:

    1

    Energy Star Rated:

    No

    Refrigerant Type:

    R-410A

    Outdoor Dimensions (H x W x D):

    24-7/16" x 31-1/8" x 11-3/4"

    Outdoor Voltage:

    208-230V

    Outdoor Weight:

    88 lbs.

    Warranty:

    7 Year (Compressor)/5 Year (Parts)

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    AOU24CL1

    Initial Amp: 8 amps. after 30 minutes: 4.0 amp and after 1 hour 2.2 amps. Outside temp: 98F. A/C setting : 70 F degrees
    Pedro
    Puerto Rico
    15 years ago
    Was this review helpful to you?

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: do you have the following filters for the AOU9RL Fujitsu # 9316562004, 9311925089, 9312153077, if not what filters will replace them.

    Asked by Johnny 12 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- Supplyhouse Staff

    the ductless indoor unit comes w a washable plastic screen filter. just make sure it is completely dry before reinstalling.

    Was this review helpful to you?