Shop Limited Time Deals
36,000 BTU Halcyon HFI Outdoor Unit

36,000 BTU Halcyon HFI Outdoor Unit

Brand:
N/A
SKU:
AOU36RLXFZ
Rating:
(0)
Q&A:
(0)
36,000 BTU Halcyon HFI Outdoor Unit
We no longer carry AOU36RLXFZ
Unavailable since November 4, 2011

Product Highlights

Product Highlight: Cooling Capacity (BTU)
35200 BTUs
Product Highlight: Heating Capacity (BTU)
36400 BTUs
Product Highlight: Number of Zones
4
Product Highlight: Refrigerant Type
R-410A
Product Highlight: Warranty
7 Year (Compressor)/5 Year (Parts) Warranty
Product Highlight: Energy Star Rated
No

Description

36,000 BTU outdoor unit from the Hybrid Flex Inverter series. Can control 2-4 zones. Uses R-410A refrigerant.

Refrigerant Line & Formula Specifications
  • Pipe Size: Liquid = (4) 1/4", Suction = (3) 3/8" and (1) 1/2"
  • Max. Length Each Pipe: 82 ft.
  • Max. Elevation: 49 ft.
  • Additional Refrigerant: .22 oz/ft.
  • Connection: Flare

Specs

Heating Capacity (BTU):

36400

Cooling Capacity (BTU):

35200

Number of Zones:

4

Refrigerant Type:

R-410A

Outdoor Dimensions (H x W x D):

32-3/4" x 35-1/2" x 15-3/4"

Outdoor Voltage:

208-230V

Outdoor Weight:

137 lbs.

Warranty:

7 Year (Compressor)/5 Year (Parts)

Energy Star Rated:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm