Apply to be a TradeMaster!
Main product image of 24,200 BTU Halycon Ductless Mini-Split Indoor Unit (18 SEER)
Magnifying glass
Hover image to zoom

24,200 BTU Halycon Ductless Mini-Split Indoor Unit (18 SEER)

Brand:
N/A
SKU:
ASU24CL
Rating:
(0)
Q&A:
(4)
24,200 BTU Halycon Ductless Mini-Split Indoor Unit (18 SEER)
Magnifying glass
Hover image to zoom
We no longer carry ASU24CL
Unavailable since November 4, 2011

Product Highlights

Product Highlight: Cooling Capacity (BTU)
24200 BTUs
Product Highlight: SEER
18 Rating
Product Highlight: Refrigerant Type
R-410A
Product Highlight: Number of Zones
1
Product Highlight: Energy Star Rated
No
Product Highlight: Mount
Wall

Description

Stylish, slim and elegant, these popular cooling-only wall mounted units are designed for single rooms. Indoor units have a clean, aesthetic design and are small but mighty and shorter in length than competing units, helping them blend into any room. Ideal for spaces requiring additional capacity but are limited on space. The flexibility of the variable speed compressor helps systems adapt to shifts in heat load by additional guests or afternoon sun.
Features
  • Inverter Technology - Through new, advanced technology, Inverter air conditioners are more economical to operate and quieter to run than conventional units. They can handle greater extremes in temperature, are smoother and more stable in operation, and reach the desired temperature more quickly than conventional air conditioners.
  • Inverter Control - The Inverter component allows the outdoor unit to vary its speed and output to match the required capacity of the indoor unit. Thus, the Inverter model can achieve 30% more operating efficiency than conventional models and therefore, is much less expensive to run.
  • Clean Air - All of the wall mounted cooling-only units feature both an Apple-Catechin Filter and an Ion Deodorizing Filter. The Apple-Catechin Filter absorbs dust, mold spores and microorganisms by static electricity. Growth is inhibited and deactivated by the polyphenol ingredient extracted from apples. The Ion Deodorizing Filter deodorizes by powerfully decomposing absorbed odors using the oxidizing and reducing effects of ions generated by the ultra-fine particle ceramic.
  • Quiet Operation - Wall mounted systems include an extra quiet fan speed ("Quiet Mode") to make sure that you are not disturbed.
  • Wireless Remote Controller - Comfort control is at your fingertips with the standard wireless remote controller
Specifications
  • Cooling BTU/h: 24,200
  • Outdoor Design Temp F DB/WB: 95/75
  • SEER: 18
  • EER Clg: 10.5
  • Power Supply (v): 208-230
      Indoor Unit
    • Noise Level db (A) Cooling Hi: 47
    • Noise Level Med: 41
    • Noise Level Lo: 36
    • Weight: 31 lbs.

    Refrigerant Line & Formula Specifications
    • Pipe Size: Liquid = 1/4", Suction = 5/8"
    • Max. Length Each Pipe: 49 ft.
    • Max. Elevation: 68 ft.
    • Additional Refrigerant: .22 oz/ft.
    • Connection: Flare

Specs

Cooling Capacity (BTU):

24200

SEER:

18

EER:

10.5

Application:

Cooling

Features:

Apple Catechin Filter

Auto Restart/Reset

24 Hour Timer

Sleep Timer

Ion Deodorizing Filter

Indoor Dimensions (H x W x D):

12-5/8" x 39-1/4" x 9"

Indoor Voltage:

208-230V

Indoor Weight:

31 lbs.

Refrigerant Type:

R-410A

Number of Zones:

1

Energy Star Rated:

No

Remote Control:

Wireless

Mount:

Wall

Warranty:

6 Year (Compressor)/ 2 Year (Parts)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: can you mix and match brand like fujitsu outside unit with sanyo inside unit?

Asked by sergy 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, you must use units of the same brand that are compatible with each other.

Was this review helpful to you?

Q: where does the heat generated by using the ac go?, is this 'ductless'

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The heat vents through the system's outdoor unit. This unit is designed for use as part of a ductless mini-split system.

Was this review helpful to you?

Q: what about condensation ? Where does it go ?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Condensation must be drained out the house through the back of the unit. This is why it's easiest to place the units on exterior walls.

Was this review helpful to you?

Q: Where in room is best place to install Fujitsu asu12rls?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Owners generally place these units toward the top of the wall, near the ceiling. It is better to place air conditioning units as high as possible.

Was this review helpful to you?