Apply to be a TradeMaster!
Main product image of 24.5" H x 10.25" W x 3.9" D Metal Enclosure, NEMA 1
Magnifying glass
Hover image to zoom

24.5" H x 10.25" W x 3.9" D Metal Enclosure, NEMA 1

SKU:
MH3500
Rating:
(0)
Q&A:
(0)
24.5" H x 10.25" W x 3.9" D Metal Enclosure, NEMA 1
Magnifying glass
Hover image to zoom
$246.10 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Indoor/Outdoor

Description

–
24.5" H x 10.25" W x 3.9" D Metal Enclosure, NEMA 1

Specifications:
  • Construction: 18 Gauge Steel
  • Cover Type: Reversible Hook Hinge Key Latch Door
  • Approvals: UL Listed, C-UL, CE, RoHS

Specs

–
Installation Type:

Indoor/Outdoor

Product Type:

Enclosure

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy