Apply to be a TradeMaster!
Main product image of Current Transformer Integrator, Rogowski Coil, 2 Phase, 333mV Output, 70mV, DIN Rail Moun
Magnifying glass
Hover image to zoom

Current Transformer Integrator, Rogowski Coil, 2 Phase, 333mV Output, 70mV, DIN Rail Moun

SKU:
MOD2-07-33MV
Rating:
(0)
Q&A:
(0)
Current Transformer Integrator, Rogowski Coil, 2 Phase, 333mV Output, 70mV, DIN Rail Moun
Magnifying glass
Hover image to zoom
$514.01 each
Out of Stock
Out of Stock
Get it Thu, Oct 8 - Thu, Oct 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
Black
Product Highlight: Warranty
5 Year Warranty

Description

This product is a Current Transformer Integrator, Rogowski Coil, 2 Phase, 333mV Output, 70mV, DIN Rail Moun manufactured by Functional Devices.

Specs

Voltage (Secondary):

24v

Operating Temp Range:

5°F to 149°F

Color:

Black

Warranty:

5 Year

Voltage (Primary):

12V

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy