Apply to be a TradeMaster!
Main product image of Panel Mount Single 40VA Power Supply, 120 Vac to 24 Vac
Magnifying glass
Hover image to zoom

Panel Mount Single 40VA Power Supply, 120 Vac to 24 Vac

SKU:
PSB40AB10
Rating:
(0)
Q&A:
(0)
Panel Mount Single 40VA Power Supply, 120 Vac to 24 Vac
Magnifying glass
Hover image to zoom
$145.46 each
Backorder
Backorder
Get it Thu, Oct 22 - Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Mount
Panel

Description



  • Transformer: One 40 VA Split-Bobbin
  • Over Current Protection: Inherently Limited + Circuit Breaker
  • Frequency: 50/60 Hz
  • 24 Vac, w/ LED Indicator
  • Main Breaker Switch / Breaker (10 Amp), (Kills power to entire unit: Outlets, Aux. Output, & Transformer) Total Combined Output 9A
  • Approvals: Class 2 (UL Approved UL5085-3), UL916, UL508, C-UL, CE, RoHS

Specs

Type:

Single

Product Type:

Power Supply

VA Rating:

40

Input:

120 Vac

Frequency:

50-60 Hz

Power Supply:

Class 2

Mount:

Panel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy