Apply to be a TradeMaster!
Main product image of Enclosed Dual 100VA UL Class 2 Power Supply, 120 Vac to 24 Vac
Magnifying glass
Hover image to zoom

Enclosed Dual 100VA UL Class 2 Power Supply, 120 Vac to 24 Vac

SKU:
PSH100A100AB10
Rating:
(1)
Q&A:
(0)
Enclosed Dual 100VA UL Class 2 Power Supply, 120 Vac to 24 Vac
Magnifying glass
Hover image to zoom
$237.25 each
In Stock
In Stock
Get 4 Wed, Nov 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–


  • Transformer: Two 100 VA Split-Bobbin
  • Over Current Protection: Circuit Breaker
  • Frequency: 50/60 Hz
  • 24 Vac ON/OFF: On / Off Switch & Breaker
  • Main Breaker ON/OFF: Switch / Breaker (10 Amp) (Kills power to entire unit: Outlets, Aux. Output, & Transformer) Total Combined Output 9A
  • Approvals: Class 2 (UL Approved UL5085-3), UL916, UL508, C-UL, CE, RoHS, Special

Specs

–
Product Type:

Power Supply

VA Rating:

100

Input:

120 Vac

Frequency:

50-60 Hz

Power Supply:

Class 2

Type:

Dual

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I like this unit

Used it to power multiple 3 way control valves in 2 different areas of a firehouse. Would have liked a consealed compartment for the low voltage connections
Bongo Project Manager
Nanuet NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy