Apply to be a TradeMaster!
Main product image of Enclosed 100VA Power Supply, 120 Vac to 24 Vac, & 120 to 24 Vdc at 2.5 Amp
Magnifying glass
Hover image to zoom

Enclosed 100VA Power Supply, 120 Vac to 24 Vac, & 120 to 24 Vdc at 2.5 Amp

SKU:
PSH100A24DWB10
Rating:
(0)
Q&A:
(0)
Enclosed 100VA Power Supply, 120 Vac to 24 Vac, & 120 to 24 Vdc at 2.5 Amp
Magnifying glass
Hover image to zoom
$469.40 each
Backorder
Backorder
Get it Wed, Dec 9 - Tue, Jan 12
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Enclosed 100VA Power Supply, 120 Vac to 24 Vac, & 120 to 24 Vdc at 2.5 Amp

Specifications
  • Transformer: One 100 VA Split-Bobbin
  • Voltage Input: 120 Vac
  • Frequency: 50/60 Hz
  • Over Current Protection: Circuit Breaker
  • 24 Vac ON/OFF: Switch / Breaker (4 Amp)
  • Main Breaker ON/OFF: Switch / Breaker (10 Amp)
  • Total Combined Output 9A
  • Dimensions: 4.500" x 8.625" x 4.500"

Specs

–
Product Type:

Power Supply

VA Rating:

100

Frequency:

50-60 Hz

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy