Apply to be a TradeMaster!
Main product image of Single 100 VA, UL Class 2, 10A Main Breaker w/input Extension Cord (120 Vac to 24 Vac Enclosure)
Magnifying glass
Hover image to zoom

Single 100 VA, UL Class 2, 10A Main Breaker w/input Extension Cord (120 Vac to 24 Vac Enclosure)

SKU:
PSH100AB10-EXT2
Rating:
(1)
Q&A:
(0)
Single 100 VA, UL Class 2, 10A Main Breaker w/input Extension Cord (120 Vac to 24 Vac Enclosure)
Magnifying glass
Hover image to zoom
$220.20 each
Backorder
Backorder
Get it Wed, Dec 9 - Tue, Jan 12
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Single 100 VA, UL Class 2, 10A Main Breaker w/input Extension Cord (120 Vac to 24 Vac Enclosure)

Specs

–
Product Type:

Power Supply

VA Rating:

100

Frequency:

50-60 Hz

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I've bought several of these now.

This is a great product that, for my company, provides temporary power to a newly installed gas boiler or other device. The R-C wires from the transformer can be redirected to the 24v terminals on this power supply and be protected by the integral circuit breaker. Or the boiler can be plugged right into one of the 120v outlets with any field fabricated pigtail. It's a lifesaver when the job runs into overtime.
Johnny Cataneo
NYC Metro Area
3 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy