Apply to be a TradeMaster!
Main product image of Enclosed Single 100VA Power Supply, 120 Vac to 24 Vac
Magnifying glass
Hover image to zoom

Enclosed Single 100VA Power Supply, 120 Vac to 24 Vac

SKU:
PSH100AB10
Rating:
(1)
Q&A:
(0)
Enclosed Single 100VA Power Supply, 120 Vac to 24 Vac
Magnifying glass
Hover image to zoom
$151.05 each
In Stock
In Stock
Get 11 Tue, Nov 10
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Enclosed Single 100VA 120Vac to 24Vac UL Class 2 power supply 10Amp, 5Amp, 4Amp, 1Amp main breaker

  • Transformer: One 100 VA Split-Bobbin
  • Over Current Protection: Circuit Breaker
  • Frequency: 50/60 Hz
  • 24 Vac ON/OFF: On / Off Switch & Breaker
  • Main Breaker ON/OFF: Switch / Breaker (10 Amp) (Kills power to entire unit: Outlets, Aux. Output, & Transformer) Total Combined Output 9A
  • Approvals: Class 2 (UL Approved UL5085-3), UL916, UL508, C-UL, CE, RoHS, Special

Specs

–
Product Type:

Power Supply

VA Rating:

100

Frequency:

50-60 Hz

Power Supply:

Class 2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

just what i needed to power relays and contactors

great packaging, quality component, easy mounting
Jim the Trustee
Cornish Maine
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy