Apply to be a TradeMaster!
Main product image of Enclosed Single DC Power Supply, 120 Vac to 24 Vdc at 2.5 Amp
Magnifying glass
Hover image to zoom

Enclosed Single DC Power Supply, 120 Vac to 24 Vdc at 2.5 Amp

SKU:
PSH24DWB10
Rating:
(0)
Q&A:
(0)
Enclosed Single DC Power Supply, 120 Vac to 24 Vdc at 2.5 Amp
Magnifying glass
Hover image to zoom
$315.10 each
Backorder
Backorder
Get it Wed, Dec 9 - Tue, Jan 12
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Enclosed Single DC Power Supply, 120 Vac to 24 Vdc at 2.5 Amp

Specifications
  • Input Voltage: 120 Vac
  • Frequency: 50/60 Hz
  • DC Output: 24 Vdc @ 2.5 Amp
  • Over Current Protection: Circuit Breaker
  • Main Breaker ON/OFF: Switch / Breaker (10 Amp)
  • Total Combined Output 9A
  • Operating Temperature: 32 to 122°F
  • Dimensions: 4.500" x 5.438" x 4.500"

Specs

–
Product Type:

Power Supply

Frequency:

50-60 Hz

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy