Apply to be a TradeMaster!
Main product image of Single 40 VA Power Supply, 120 Vac to 24 Vac, UL Class 2, 10A Main Breaker w/ Extension Cord, Metal Enclosure
Magnifying glass
Hover image to zoom

Single 40 VA Power Supply, 120 Vac to 24 Vac, UL Class 2, 10A Main Breaker w/ Extension Cord, Metal Enclosure

SKU:
PSH40AB10-EXT2
Rating:
(0)
Q&A:
(0)
Single 40 VA Power Supply, 120 Vac to 24 Vac, UL Class 2, 10A Main Breaker w/ Extension Cord, Metal Enclosure
Magnifying glass
Hover image to zoom
$212.90 each
In Stock
In Stock
Get 4 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
40 Amps
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Voltage
24-120v
Product Highlight: Color
Gray

Description

–
This product is a Single 40 VA Power Supply, 120 Vac to 24 Vac, UL Class 2, 10A Main Breaker w/ Extension Cord, Metal Enclosure manufactured by Functional Devices.

Specs

–
Amperage:

40

Warranty:

5 Year

Voltage:

24-120v

VA Rating:

40

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy