Apply to be a TradeMaster!
Main product image of Single 40 VA Power Supply, 120 Vac to 24 Vac, UL Class 2, Secondary Wires, 10A Main Breaker, Metal Enclosure
Magnifying glass
Hover image to zoom

Single 40 VA Power Supply, 120 Vac to 24 Vac, UL Class 2, Secondary Wires, 10A Main Breaker, Metal Enclosure

SKU:
PSH40AWB10
Rating:
(0)
Q&A:
(0)
Single 40 VA Power Supply, 120 Vac to 24 Vac, UL Class 2, Secondary Wires, 10A Main Breaker, Metal Enclosure
Magnifying glass
Hover image to zoom
$185.05 each
In Stock
In Stock
Get 14 Tue, Nov 10
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24-120v
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Color
Gray
Product Highlight: Amperage
40 Amps

Description

–
This product is a Single 40 VA Power Supply, 120 Vac to 24 Vac, UL Class 2, Secondary Wires, 10A Main Breaker, Metal Enclosure manufactured by Functional Devices.

Specs

–
VA Rating:

40

Voltage:

24-120v

Warranty:

5 Year

Color:

Gray

Amperage:

40

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy