Apply to be a TradeMaster!
Main product image of Enclosed 450W Power Supply, Five 90W Class 2 Outputs, 120 VAC to 24 VDC, Hi/Lo Voltage Separate Wiring Compartments, Exterior 120 VAC Receptacle and Circuit Breaker Switches, Metal Enclosure
Magnifying glass
Hover image to zoom

Enclosed 450W Power Supply, Five 90W Class 2 Outputs, 120 VAC to 24 VDC, Hi/Lo Voltage Separate Wiring Compartments, Exterior 120 VAC Receptacle and Circuit Breaker Switches, Metal Enclosure

SKU:
PSH450DB10-LVC
Rating:
(0)
Q&A:
(0)
Enclosed 450W Power Supply, Five 90W Class 2 Outputs, 120 VAC to 24 VDC, Hi/Lo Voltage Separate Wiring Compartments, Exterior 120 VAC Receptacle and Circuit Breaker Switches, Metal Enclosure
Magnifying glass
Hover image to zoom
$1,068.36 each
In Stock
In Stock
Get 4 Tue, Nov 10
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120VAC

Description

–

PSH450DB10-LVC is a fully enclosed, UL-Listed DC power supply designed specifically for building automation controllers and devices. It's built to bring speed, safety, and reliability to your jobsites right out of the box.

  • MASSIVE LABOR SAVINGS: A fully enclosed, single-connection design solves field complexity and cuts down installation time.
  • ELIMINATE TIME CONSTRAINTS: Because it's already UL Listed, you can remove the cost and schedule delays of ad-hoc field certifications.
  • BUILT-IN REDUNDANCY: Five isolated 90W circuits ensure that if one circuit experiences an issue, the other four continue running without interruption.
  • PPE-FREE MAINTENANCE: A dedicated Low Voltage Control compartment allows your team to safely troubleshoot and adjust output voltages without needing heavy personal protective equipment.
  • TROUBLESHOOTING MADE SIMPLE: Features a primary panel switch, individual circuit breakers, and on-board diagnostic LEDs for instant status updates.

Specs

–
Voltage:

120VAC

Product Type:

Power Supply

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy