Apply to be a TradeMaster!
Main product image of 500 VA Power Supply, UL508, Five 100 VA Class 2 Outputs, 480/277/240/120 Vac to 24 Vac, Metal Enclosure
Magnifying glass
Hover image to zoom

500 VA Power Supply, UL508, Five 100 VA Class 2 Outputs, 480/277/240/120 Vac to 24 Vac, Metal Enclosure

SKU:
PSH500A-IC
Rating:
(0)
Q&A:
(0)
500 VA Power Supply, UL508, Five 100 VA Class 2 Outputs, 480/277/240/120 Vac to 24 Vac, Metal Enclosure
Magnifying glass
Hover image to zoom
$595.65 each
Out of Stock
Out of Stock
Get it Thu, Oct 8 - Thu, Oct 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
Gray
Product Highlight: Voltage
277/480V, 24 VAC
Product Highlight: Amperage
500 Amps
Product Highlight: Warranty
5 Year Warranty

Description

This product is a 500 VA Power Supply, UL508, Five 100 VA Class 2 Outputs, 480/277/240/120 Vac to 24 Vac, Metal Enclosure manufactured by Functional Devices.

Specs

Color:

Gray

Voltage:

277/480V

24 VAC

Amperage:

500

Warranty:

5 Year

VA Rating:

100

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy