Apply to be a TradeMaster!
Main product image of Enclosed Single 500VA Power Supply w/ 5 100VA Class 2 Outputs w/ Hi/Low Voltage Wiring
Magnifying glass
Hover image to zoom

Enclosed Single 500VA Power Supply w/ 5 100VA Class 2 Outputs w/ Hi/Low Voltage Wiring

SKU:
PSH500A-LVC
Rating:
(0)
Q&A:
(0)
Enclosed Single 500VA Power Supply w/ 5 100VA Class 2 Outputs w/ Hi/Low Voltage Wiring
Magnifying glass
Hover image to zoom
$648.45 each
In Stock
In Stock
Get 3 Tue, Nov 10
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–


  • Transformer: One 500 VA
  • Over Current Protection: Circuit Breaker
  • Frequency: 50/60 Hz
  • Primary: 480/277/240/120 Vac
  • Sub Panel: Plenum Rated Polymetal
  • Housing: NEMA 1 Metal Enclosure
  • 5 Secondaries: 24 Vac, with LED Indicators, 4 Amp breaker for each output
  • 24 Vac ON/OFF: On / Off Switch & Breaker
  • Input: 480/277/240/120 Vac Finger-Safe Terminals, 8-18 AWG
  • Output: 5 Ungrounded, Isolated, 100 VA, Class 2, 24 Vac Outputs. Terminals accept 12-26 AWG wire.
  • Ambient Temperature Derating: 4A up to 40C; 3A up to 50C; 2A up to 55C (When All 5 Outputs Operated Simultaneously)

Specs

–
Product Type:

Power Supply

Input:

120 Vac

277 Vac

240 Vac

480 Vac

Frequency:

50-60 Hz

VA Rating:

500

Power Supply:

Class 2

Enclosure Type:

NEMA-1

Type:

Single

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy