Apply to be a TradeMaster!
Main product image of Single 75 VA Power Supply, 120 to 24 Vac, UL Class 2, Secondary Wires, 10A Main Breaker, Metal Enclosure
Magnifying glass
Hover image to zoom

Single 75 VA Power Supply, 120 to 24 Vac, UL Class 2, Secondary Wires, 10A Main Breaker, Metal Enclosure

SKU:
PSH75AWB10
Rating:
(0)
Q&A:
(0)
Single 75 VA Power Supply, 120 to 24 Vac, UL Class 2, Secondary Wires, 10A Main Breaker, Metal Enclosure
Magnifying glass
Hover image to zoom
$297.90 each
In Stock
In Stock
Get 1 Wed, Sep 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
277/480V, 24 VAC
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Color
Gray
Product Highlight: Amperage
75 Amps

Description

This product is a Single 75 VA Power Supply, 120 to 24 Vac, UL Class 2, Secondary Wires, 10A Main Breaker, Metal Enclosure manufactured by Functional Devices.

Specs

VA Rating:

75

Voltage:

277/480V

24 VAC

Warranty:

5 Year

Color:

Gray

Amperage:

75

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy