Apply to be a TradeMaster!
Main product image of 4.00" & 2.75" Track Mount Isolated Linear DC Power Supply, 120 Vac to 1.5-28 Vdc
Magnifying glass
Hover image to zoom

4.00" & 2.75" Track Mount Isolated Linear DC Power Supply, 120 Vac to 1.5-28 Vdc

SKU:
PSM19A24DAS
Rating:
(0)
Q&A:
(0)
4.00" & 2.75" Track Mount Isolated Linear DC Power Supply, 120 Vac to 1.5-28 Vdc
Magnifying glass
Hover image to zoom
$71.55 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120 VAC

Description

–
4.00" & 2.75" Track Mount Isolated Linear DC Power Supply, 120 Vac to 1.5-28 Vdc

Specifications
  • Voltage Input: 120 Vac
  • Voltage Output: 1.5 - 28 Vdc Isolated
  • Frequency: 50/60 Hz
  • Overload Protection: Electrical and Thermal, Auto-Reset
  • Operating Temperature: -30 to 140°F
  • Humidity Range: 5 to 95% (noncondensing)
  • Power Status: LED On = Activated
  • Dimensions: 1.625" x 2.750" x 4.000"
  • ON/OFF Switch: 2 Position
  • Approvals: UL916, C-UL, CE, RoHS

Specs

–
Product Type:

Power Supply

Frequency:

50-60 Hz

Voltage:

120 VAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy