Apply to be a TradeMaster!
Main product image of 4" & 2.75" Track Mount Isolated Linear DC Power Supply, 300mA Adjustable Output, 24 Vac to 1.5Vdc-12Vdc
Magnifying glass
Hover image to zoom

4" & 2.75" Track Mount Isolated Linear DC Power Supply, 300mA Adjustable Output, 24 Vac to 1.5Vdc-12Vdc

SKU:
PSM20A12DAS
Rating:
(0)
Q&A:
(0)
4" & 2.75" Track Mount Isolated Linear DC Power Supply, 300mA Adjustable Output, 24 Vac to 1.5Vdc-12Vdc
Magnifying glass
Hover image to zoom
$82.15 each
In Stock
In Stock
Get 2 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
  • Voltage Input: 24 Vac
  • Voltage Output: 1.5 - 14 Vdc Isolated
  • Overload Protection: Electrical and Thermal, Auto-Reset
  • Frequency: 50/60 Hz
  • Approvals: Class 2 (UL Approved UL5085-3), UL916, UL508, C-UL, CE, RoHS, Special
  • Humidity Range: 5 to 95% (noncondensing)
  • Power Status: LED On = Activated
  • Track Mount: 4.000" and 2.750" MT212-4 Mounting Track Supplied
  • ON/OFF Switch: 2 Position

Specs

–
Product Type:

Power Supply

Input:

24 VAC

Output:

1.5 - 28 Vdc

Frequency:

50-60 Hz

On/Off Switch:

2 Position

Output Current:

300 mA

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy