Apply to be a TradeMaster!
Main product image of 40 VA Power Supply, 120 Vac to 24 Vac, 2-3/4" Track Mount
Magnifying glass
Hover image to zoom

40 VA Power Supply, 120 Vac to 24 Vac, 2-3/4" Track Mount

SKU:
PSMN40A
Rating:
(0)
Q&A:
(0)
40 VA Power Supply, 120 Vac to 24 Vac, 2-3/4" Track Mount
Magnifying glass
Hover image to zoom
$52.80 each
Out of Stock
Out of Stock
Get it Thu, Oct 8 - Thu, Oct 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Warranty
5 Year Warranty
Product Highlight: Color
Green
Product Highlight: Amperage
40 Amps
Product Highlight: Voltage
24-120v

Description

This product is a 40 VA Power Supply, 120 Vac to 24 Vac, 2-3/4" Track Mount manufactured by Functional Devices.

Specs

Warranty:

5 Year

Color:

Green

Amperage:

40

VA Rating:

40

Voltage:

24-120v

Operating Temp Range:

-30°F to 140°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy