Apply to be a TradeMaster!
Main product image of 2-3/4" Track Mount Isolated Linear DC Power Supply, 120 Vac to 24 Vdc, 1 Amp
Magnifying glass
Hover image to zoom

2-3/4" Track Mount Isolated Linear DC Power Supply, 120 Vac to 24 Vdc, 1 Amp

SKU:
PSMN40A24DS
Rating:
(0)
Q&A:
(0)
2-3/4" Track Mount Isolated Linear DC Power Supply, 120 Vac to 24 Vdc, 1 Amp
Magnifying glass
Hover image to zoom
$85.05 each
In Stock
In Stock
Get 2 Fri, Sep 25
Order by today, receive Friday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

  • Voltage Input: 120 Vac
  • Voltage Output: 24 Vdc Isolated
  • Frequency: 50/60 Hz
  • Overload Protection: Electrical and Thermal, Auto-Reset
  • Operating Temperature: -30 to 140° F
  • Humidity Range: 5 to 95% (noncondensing)
  • Power Status: LED On = Activated
  • Track Mount: 2.750" MT212-6 Mounting Track Supplied
  • ON/OFF Switch: 2 Position
  • Approvals: Class 2 (UL Approved UL5085-3), UL916, C-UL, CE, RoHS

Specs

Product Type:

Power Supply

Output:

24 VDC

Input:

120 Vac

Frequency:

50-60 Hz

Humidity Range:

5 to 90% RH (non-condensing)

On/Off Switch:

2 Position

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy