Apply to be a TradeMaster!
Main product image of 4" Panel Switch 24 Vac w/ LED Indicators
Magnifying glass
Hover image to zoom

4" Panel Switch 24 Vac w/ LED Indicators

SKU:
PSMS1
Rating:
(0)
Q&A:
(0)
4" Panel Switch 24 Vac w/ LED Indicators
Magnifying glass
Hover image to zoom
$23.65 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Color
Green
Product Highlight: Amperage
5 Amps
Product Highlight: Voltage
30 VAC

Description

–
This product is a 4" Panel Switch 24 Vac w/ LED Indicators manufactured by Functional Devices.

Specs

–
Warranty:

5 Year

Color:

Green

Amperage:

5

Voltage:

30 VAC

Operating Temp Range:

-30°F to 140°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy