Apply to be a TradeMaster!
Main product image of Enclosed Non-Isolated Linear DC Power Supply, Adjustable Output, 24 Vac to 1.5-28 Vdc
Magnifying glass
Hover image to zoom

Enclosed Non-Isolated Linear DC Power Supply, Adjustable Output, 24 Vac to 1.5-28 Vdc

SKU:
PSP24DA
Rating:
(0)
Q&A:
(0)
Enclosed Non-Isolated Linear DC Power Supply, Adjustable Output, 24 Vac to 1.5-28 Vdc
Magnifying glass
Hover image to zoom
$49.10 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
  • Voltage Input: 24 Vac, full-wave rectified
  • Voltage Output: 1.5 - 28 Vdc Non-Isolated
  • Overload Protection: Electrical and Thermal, Auto-Reset
  • Frequency: 50/60 Hz
  • Approvals: Class 2 (UL Approved UL5085-3), UL916, UL508, C-UL, CE, RoHS, Special
  • Humidity Range: 5 to 95% (noncondensing)
  • Power Status: LED On = Activated
  • ON/OFF Switch: None

Specs

–
Product Type:

Power Supply

Input:

24 VAC

Output:

1.5 - 28 Vdc

Frequency:

50-60 Hz

Humidity Range:

5 to 90% RH (non-condensing)

Output Current:

300 mA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy