Apply to be a TradeMaster!
Main product image of Power Control Center, 4A Switch / Circuit Breaker, 120 Vac, 2 Outlets, Wires, NEMA 1 Housing
Magnifying glass
Hover image to zoom

Power Control Center, 4A Switch / Circuit Breaker, 120 Vac, 2 Outlets, Wires, NEMA 1 Housing

SKU:
PSPW2RB4
Rating:
(0)
Q&A:
(0)
Power Control Center, 4A Switch / Circuit Breaker, 120 Vac, 2 Outlets, Wires, NEMA 1 Housing
Magnifying glass
Hover image to zoom
$53.45 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120 VAC
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Color
Gray
Product Highlight: Amperage
4 Amps

Description

–
This product is a Power Control Center, 4A Switch / Circuit Breaker, 120 Vac, 2 Outlets, Wires, NEMA 1 Housing manufactured by Functional Devices.

Specs

–
Operating Temp Range:

-30°F to 140°F

Wire Size:

16"

Voltage:

120 VAC

Warranty:

5 Year

Color:

Gray

Amperage:

4

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy