Apply to be a TradeMaster!
Main product image of DIN Rail Mount DC Power Supply Relay Contact, Single Switching & Screw Terminals, 100-240 Vac to 24 Vdc, 5.0 Amp
Magnifying glass
Hover image to zoom

DIN Rail Mount DC Power Supply Relay Contact, Single Switching & Screw Terminals, 100-240 Vac to 24 Vdc, 5.0 Amp

SKU:
PULS-PIC120-241D
Rating:
(0)
Q&A:
(0)
DIN Rail Mount DC Power Supply Relay Contact, Single Switching & Screw Terminals, 100-240 Vac to 24 Vdc, 5.0 Amp
Magnifying glass
Hover image to zoom
$149.05 each
Backorder
Backorder
Get it Wed, Sep 9 - Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Amperage
5 Amps

Description

DIN Rail Mount DC Power Supply Relay Contact, Single Switching & Screw Terminals, 100-240 Vac to 24 Vdc, 5.0 Amp

These PIANO series units are extraordinarily compact, industrial grade power supplies that focus on the essential features needed in today’s industrial applications. The excellent cost/performance ratio presents many new and exciting opportunities without compromising quality or reliability.

Specifications
  • AC 100-120V / 200-240V Auto-select Input
  • Width only 39mm
  • Efficiency up to 95.2%
  • DC OK Relay Contact
  • 3 Year Warranty

Specs

Product Type:

Power Supply

Frequency:

50-60 Hz

Amperage:

5

Electric Connection:

Screw Terminals

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy