Apply to be a TradeMaster!
Main product image of DIN Rail Mount DC Power Supply Class 2 Relay Contact, Single Switching & Screw Terminals, 100-240 Vac to 24-28 Vdc, 10 Amp
Magnifying glass
Hover image to zoom

DIN Rail Mount DC Power Supply Class 2 Relay Contact, Single Switching & Screw Terminals, 100-240 Vac to 24-28 Vdc, 10 Amp

SKU:
PULS-PIC240-241D
Rating:
(0)
Q&A:
(0)
DIN Rail Mount DC Power Supply Class 2 Relay Contact, Single Switching & Screw Terminals, 100-240 Vac to 24-28 Vdc, 10 Amp
Magnifying glass
Hover image to zoom
$225.65 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
10 Amps

Description

–
DIN Rail Mount DC Power Supply Class 2 Relay Contact, Single Switching & Screw Terminals, 100-240 Vac to 24-28 Vdc, 10 Amp

These PIANO series units are extraordinarily compact, industrial grade power supplies that focus on the essential features needed in today’s industrial applications. The excellent cost/performance ratio presents many new and exciting opportunities without compromising quality or reliability.

Specifications
  • AC 100-240V Wide-range Input
  • Active PFC
  • Width only 49mm
  • Efficiency up to 95.2%
  • Safe Hiccup Overload Mode
  • DC-OK Relay Contact
  • 3 Year Warranty

Specs

–
Product Type:

Power Supply

Frequency:

50-60 Hz

Amperage:

10

Electric Connection:

Screw Terminals

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy