Apply to be a TradeMaster!
Main product image of DIN Rail Mount DC Power Supply Single Switching, 100-240 Vac to 24-28 Vdc, 1.5 Amp
Magnifying glass
Hover image to zoom

DIN Rail Mount DC Power Supply Single Switching, 100-240 Vac to 24-28 Vdc, 1.5 Amp

SKU:
PULS-PIM36-241
Rating:
(0)
Q&A:
(0)
DIN Rail Mount DC Power Supply Single Switching, 100-240 Vac to 24-28 Vdc, 1.5 Amp
Magnifying glass
Hover image to zoom
$72.00 each
Backorder
Backorder
Get it Fri, Oct 30 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
1.5 Amps

Description

–
DIN Rail Mount DC Power Supply Single Switching, 100-240 Vac to 24-28 Vdc, 1.5 Amp

The PIM36.241 is a DIN-rail mountable single-phase-input power supply, which provides a floating, stabilized and galvanically separated SELV/PELV/ES1 output voltage.

Specifications
  • 100-240V Wide Range Input
  • NEC CLASS 2 Compliant
  • Cost Optimized without Compromising Quality or Reliability
  • No PE Connection Required
  • Width only 22.5mm
  • Efficiency up to 90.6%
  • Low No-load Power Losses
  • Push-In Terminals
  • 3 Year Warranty

Specs

–
Product Type:

Power Supply

Frequency:

50-60 Hz

Amperage:

1.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy