Apply to be a TradeMaster!
Main product image of DIN Rail Mount DC Power Supply, Single Switching, 100-240 Vac to 24-28 Vdc, 3.8A, Screw Terminals, Class 2
Magnifying glass
Hover image to zoom

DIN Rail Mount DC Power Supply, Single Switching, 100-240 Vac to 24-28 Vdc, 3.8A, Screw Terminals, Class 2

SKU:
PULS-PIM90-245-L1
Rating:
(0)
Q&A:
(0)
DIN Rail Mount DC Power Supply, Single Switching, 100-240 Vac to 24-28 Vdc, 3.8A, Screw Terminals, Class 2
Magnifying glass
Hover image to zoom
$136.50 each
Out of Stock
Out of Stock
Get it Thu, Oct 8 - Thu, Oct 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
Black
Product Highlight: Voltage
24-240V AC/DC
Product Highlight: Amperage
3.8 Amps
Product Highlight: Warranty
5 Year Warranty

Description

This product is a DIN Rail Mount DC Power Supply, Single Switching, 100-240 Vac to 24-28 Vdc, 3.8A, Screw Terminals, Class 2 manufactured by Functional Devices.

Specs

Color:

Black

Voltage:

24-240V AC/DC

Amperage:

3.8

Warranty:

5 Year

Operating Temp Range:

-10°C to 70°C

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy