Apply to be a TradeMaster!
Main product image of Current Transformer, Rope, Rogowski Coil, 70mV Output, 10000A, Wire Leads
Magnifying glass
Hover image to zoom

Current Transformer, Rope, Rogowski Coil, 70mV Output, 10000A, Wire Leads

SKU:
ROPE48-100A-07MV
Rating:
(0)
Q&A:
(0)
Current Transformer, Rope, Rogowski Coil, 70mV Output, 10000A, Wire Leads
Magnifying glass
Hover image to zoom
$439.90 each
Out of Stock
Out of Stock
Get it Thu, Oct 8 - Thu, Oct 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Amperage
10000 Amps
Product Highlight: Color
Black
Product Highlight: Warranty
5 Year Warranty

Description

This product is a Current Transformer, Rope, Rogowski Coil, 70mV Output, 10000A, Wire Leads manufactured by Functional Devices.

Specs

Operating Temp Range:

5°F to 176°F

Amperage:

10000

Color:

Black

Wire Size:

6'

Voltage (Primary):

600 VAC

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy