Apply to be a TradeMaster!
Main product image of Transformer 50VA, 120 to 24 Vac, Circuit Breaker, DIN Rail Mount
Magnifying glass
Hover image to zoom

Transformer 50VA, 120 to 24 Vac, Circuit Breaker, DIN Rail Mount

SKU:
TIB50A
Rating:
(0)
Q&A:
(0)
Transformer 50VA, 120 to 24 Vac, Circuit Breaker, DIN Rail Mount
Magnifying glass
Hover image to zoom
$60.39 each
In Stock
In Stock
Get 14 Fri, Sep 25
Order by today, receive Friday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Mount
DIN Rail
Product Highlight: Warranty
10 Year Warranty

Description

The TIB50A is a housed DIN Rail mountable power supply, designed to simplify installations and significantly reduce labor costs. Its pluggable terminals enable more efficient troubleshooting and maintenance, while its compact design optimizes space and provides a clean, aesthetically pleasing look.


Features & Benefits:

  • Simplify Your Installations: Save valuable time and reduce labor costs with our innovative design that simplifies installations.
  • Easier Maintenance: Pluggable terminals enable more efficient troubleshooting and maintenance of High and Low voltage with a meter.
  • Assists in UL Compliance: The use of terminals vs. wire nuts allows for the panel to be UL listed.
  • Optimize Space: Make the most out of limited space with the TIB50A's compact design.
  • Clean Aesthetic: Say goodbye to messy wires. Our sleek, compact design adds a clean, professional look to any setup.

Specs

Voltage (Primary):

120V

Mount:

DIN Rail

VA Rating:

50

Warranty:

10 Year

Voltage (Secondary):

24v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy