Apply to be a TradeMaster!
Main product image of Transformer, 96VA, 120 to 24 Vac, Circuit Breaker, Foot & Dual Threaded Hub Mount, 20" Secondary Wires
Magnifying glass
Hover image to zoom

Transformer, 96VA, 120 to 24 Vac, Circuit Breaker, Foot & Dual Threaded Hub Mount, 20" Secondary Wires

SKU:
TR100VA002-20
Rating:
(0)
Q&A:
(0)
Transformer, 96VA, 120 to 24 Vac, Circuit Breaker, Foot & Dual Threaded Hub Mount, 20" Secondary Wires
Magnifying glass
Hover image to zoom
$54.30 each
In Stock
In Stock
Get 5 Wed, Sep 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Warranty
5 Year Warranty
Product Highlight: Color
Gray
Product Highlight: Amperage
96 Amps

Description

This product is a Transformer, 96VA, 120 to 24 Vac, Circuit Breaker, Foot & Dual Threaded Hub Mount, 20" Secondary Wires manufactured by Functional Devices.

Specs

VA Rating:

96

Voltage (Primary):

120V

Warranty:

5 Year

Color:

Gray

Voltage (Secondary):

24v

Amperage:

96

Wire Size:

8"

Operating Temp Range:

-30°F to 140°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy