Apply to be a TradeMaster!
Main product image of Transformer, Made in USA, 96 VA, 480/277/240/208/120 to 24 Vac, Circuit Breaker, Foot and Dual Threaded Hub Mount
Magnifying glass
Hover image to zoom

Transformer, Made in USA, 96 VA, 480/277/240/208/120 to 24 Vac, Circuit Breaker, Foot and Dual Threaded Hub Mount

SKU:
TR100VA009US
Rating:
(0)
Q&A:
(0)
Transformer, Made in USA, 96 VA, 480/277/240/208/120 to 24 Vac, Circuit Breaker, Foot and Dual Threaded Hub Mount
Magnifying glass
Hover image to zoom
$77.65 each
Backorder
Backorder
Get it Wed, Dec 9 - Tue, Jan 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
480V, 277v, 240v, 208V, 120v, 24V
Product Highlight: Mount
Hub, Foot
Product Highlight: Temperature Range (F)
-30ºF to 140ºF

Specs

–
VA Rating:

96

Mount:

Hub

Foot

Temperature Range (F):

-30ºF to 140ºF

Frequency:

50-60 Hz

Voltage:

480V

277v

240v

208V

120v

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy