Apply to be a TradeMaster!
Main product image of Transformer, 20VA, 120 to 24 Vac, Foot and Single Threaded Hub Mount
Magnifying glass
Hover image to zoom

Transformer, 20VA, 120 to 24 Vac, Foot and Single Threaded Hub Mount

SKU:
TR20VA001
Rating:
(2)
Q&A:
(0)
Transformer, 20VA, 120 to 24 Vac, Foot and Single Threaded Hub Mount
Magnifying glass
Hover image to zoom
$17.55 each
In Stock
In Stock
Get 65 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v, 24V
Product Highlight: Mount
Foot, Hub
Product Highlight: Temperature Range (F)
-30ºF to 140ºF

Specs

–
VA Rating:

20

Mount:

Foot

Hub

Temperature Range (F):

-30ºF to 140ºF

Frequency:

50-60 Hz

Voltage:

120v

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Worked for HVAC humidifier

Worked to power a whole home HVAC humidifier requiring 24vac. Can't comment on durability over a long time as it was just installed.
Jake
Michigan
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good price and product was as described

Good price and product was as described
Epic
Colorado
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy