Shop Resideo Sale
Main product image of Transformer, 20VA, 24 to 24 Vac, Foot and Single Threaded Hub Mount
Magnifying glass
Hover image to zoom

Transformer, 20VA, 24 to 24 Vac, Foot and Single Threaded Hub Mount

SKU:
TR20VA003
Rating:
(0)
Q&A:
(0)
Transformer, 20VA, 24 to 24 Vac, Foot and Single Threaded Hub Mount
Magnifying glass
Hover image to zoom
$21.75 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Mount
Hub, Foot
Product Highlight: Temperature Range (F)
-30ºF to 140ºF

Specs

–
VA Rating:

20

Mount:

Hub

Foot

Temperature Range (F):

-30ºF to 140ºF

Frequency:

50-60 Hz

Voltage:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy