Apply to be a TradeMaster!
Main product image of Transformer, 20VA, 277 to 24 Vac, Foot and Single Threaded Hub Mount
Magnifying glass
Hover image to zoom

Transformer, 20VA, 277 to 24 Vac, Foot and Single Threaded Hub Mount

SKU:
TR20VA007
Rating:
(0)
Q&A:
(0)
Transformer, 20VA, 277 to 24 Vac, Foot and Single Threaded Hub Mount
Magnifying glass
Hover image to zoom
$21.10 each
In Stock
In Stock
Get 4 Fri, Sep 25
Order by today, receive Friday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
277v, 24V
Product Highlight: Mount
Hub, Foot
Product Highlight: Temperature Range (F)
-30ºF to 140ºF

Specs

VA Rating:

20

Mount:

Hub

Foot

Temperature Range (F):

-30ºF to 140ºF

Frequency:

50-60 Hz

Voltage:

277v

24V

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy