Apply to be a TradeMaster!
Main product image of Transformer, 375 VA, 120 to 24 Vac, Foot Mount, Dual Bottom Openings
Magnifying glass
Hover image to zoom

Transformer, 375 VA, 120 to 24 Vac, Foot Mount, Dual Bottom Openings

SKU:
TR375VA001
Rating:
(0)
Q&A:
(0)
Transformer, 375 VA, 120 to 24 Vac, Foot Mount, Dual Bottom Openings
Magnifying glass
Hover image to zoom
$152.15 each
Backorder
Backorder
Get it Tue, Oct 27 - Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v, 24V
Product Highlight: Mount
Foot
Product Highlight: Temperature Range (F)
-30ºF to 140ºF

Specs

–
VA Rating:

375

Mount:

Foot

Temperature Range (F):

-30ºF to 140ºF

Frequency:

50-60 Hz

Voltage:

120v

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy