Apply to be a TradeMaster!
Main product image of Transformer, 40 VA, 240/208/120 to 24 Vac Class 2 UL Listed, Single Hub, Dual Secondary Terminal, Mounting Plate
Magnifying glass
Hover image to zoom

Transformer, 40 VA, 240/208/120 to 24 Vac Class 2 UL Listed, Single Hub, Dual Secondary Terminal, Mounting Plate

SKU:
TR40VA040
Rating:
(0)
Q&A:
(0)
Transformer, 40 VA, 240/208/120 to 24 Vac Class 2 UL Listed, Single Hub, Dual Secondary Terminal, Mounting Plate
Magnifying glass
Hover image to zoom
$31.60 each
In Stock
In Stock
Get 12 Tue, Nov 10
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Gray
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Amperage
40 Amps

Description

–
This product is a Transformer, 40 VA, 240/208/120 to 24 Vac Class 2 UL Listed, Single Hub, Dual Secondary Terminal, Mounting Plate manufactured by Functional Devices.

Specs

–
Operating Temp Range:

-30°F to 140°F

Voltage (Primary):

120/208/240V

VA Rating:

40

Color:

Gray

Voltage (Secondary):

24v

Wire Size:

8"

Warranty:

5 Year

Amperage:

40

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy