Apply to be a TradeMaster!
Main product image of Transformer, 50VA, 480/277/240/208 to 120 Vac, Circuit Breaker, Foot and Dual Threaded Hub Mount
Magnifying glass
Hover image to zoom

Transformer, 50VA, 480/277/240/208 to 120 Vac, Circuit Breaker, Foot and Dual Threaded Hub Mount

SKU:
TR50VA008
Rating:
(1)
Q&A:
(0)
Transformer, 50VA, 480/277/240/208 to 120 Vac, Circuit Breaker, Foot and Dual Threaded Hub Mount
Magnifying glass
Hover image to zoom
$43.40 each
In Stock
In Stock
Get 52 Tomorrow, Oct 27
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
480V, 277v, 240v, 208V, 120v
Product Highlight: Mount
Hub, Foot
Product Highlight: Temperature Range (F)
-30ºF to 140ºF

Specs

–
Frequency:

50-60 Hz

50-60 Hz

50-60 Hz

VA Rating:

50

Mount:

Hub

Foot

Temperature Range (F):

-30ºF to 140ºF

Voltage:

480V

277v

240v

208V

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Excellent Transformer – Reliable and Versatile

I ordered this transformer from SupplyHouse.com, and it exceeded my expectations. The multi-voltage capability (480/277/240/208 to 120 VAC) makes it incredibly versatile, fitting perfectly into my setup. The inclusion of the circuit breaker adds an extra layer of safety, which is a fantastic feature. I also appreciate the thoughtful design with the foot and dual-threaded hub mount, making installation straightforward and secure. The build quality is excellent, and it has been performing flawlessly since installation. Highly recommend this transformer for anyone looking for a dependable and efficient solution. SupplyHouse.com delivered it promptly and in great condition – I couldn't be happier with my purchas
Imperial Cooling Inc
New York
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy