Apply to be a TradeMaster!
Main product image of Transformer, Made in USA, 50 VA, 480/277/240/208/120 to 24 Vac, Circuit Breaker, Foot & Dual Threaded Hub Mount
Magnifying glass
Hover image to zoom

Transformer, Made in USA, 50 VA, 480/277/240/208/120 to 24 Vac, Circuit Breaker, Foot & Dual Threaded Hub Mount

SKU:
TR50VA022US
Rating:
(0)
Q&A:
(0)
Transformer, Made in USA, 50 VA, 480/277/240/208/120 to 24 Vac, Circuit Breaker, Foot & Dual Threaded Hub Mount
Magnifying glass
Hover image to zoom
$61.70 each
In Stock
In Stock
Get 10 Tue, Nov 10
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Gray
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Amperage
50 Amps

Description

–
This product is a Transformer, Made in USA, 50 VA, 480/277/240/208/120 to 24 Vac, Circuit Breaker, Foot & Dual Threaded Hub Mount manufactured by Functional Devices.

Specs

–
VA Rating:

50

Voltage (Secondary):

24v

Voltage (Primary):

120/208/240/277/480V

Color:

Gray

Operating Temp Range:

-30°F to 140°F

Wire Size:

8"

Warranty:

5 Year

Amperage:

50

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy