Apply to be a TradeMaster!
Main product image of EnOcean 902 MHz Wireless Wall Transmitter Switch & Cover Plate
Magnifying glass
Hover image to zoom

EnOcean 902 MHz Wireless Wall Transmitter Switch & Cover Plate

SKU:
WWS2-EN3
Rating:
(0)
Q&A:
(0)
EnOcean 902 MHz Wireless Wall Transmitter Switch & Cover Plate
Magnifying glass
Hover image to zoom
$146.50 each
In Stock
In Stock
Get 3 Tue, Nov 10
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Standards Met
ROHS Standards Met

Description

–
Features:
  • Control one load or one group of loads with a single rocker style Wireless Switch Transmitter.
  • Typical range: 50-150 ft.
  • Open area transmission could be farther. Consult factory for more information.
  • Mounting
  • Includes barrier plate and mounts to electrical wall boxes (screws included).
  • Alternate surface mount accessory AWSTFM to install on any surface using double sided tape or Velcro™ (sold separately).
  • For use with EN3 Series Relays.
  • EEP F6-02-02


Specifications:
  • Operating Modes: On/Off, Toggle, Scene Control
  • Power Supply: Powered by finger Press (Electrodynamic Energy Harverster)
  • Frequency: 902 MHz
  • Antenna: Integrated Antenna, 6.4 cm
  • Transmission Power: Maz. 10mW EIRP
  • Energy Bowtravel/Operating Force: 50,000 actuations tested to EN60669/VDE 0632
  • Operating Temperature: -25 to 65C
  • Approvals: RoHS
  • Agency Compliance: Switch: FCC ID: SZV-PTM210U IC: 5713A-PTM210U
  • Agency Compliance: Barrier Plate Certified to UL514D CSA C22.2 #42-1-13

Specs

–
Product Type:

Switch

Type:

Wireless

Rocker

Standards Met:

ROHS

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy