Apply to be a TradeMaster!
Main product image of Motor Protection Circuit Breaker, 3 Poles, Thermal Overload, AC-3, Class 10 (3.5-5A, 690V)
Magnifying glass
Hover image to zoom

Motor Protection Circuit Breaker, 3 Poles, Thermal Overload, AC-3, Class 10 (3.5-5A, 690V)

Brand:
Siemens
SKU:
3RV2021-1FA10
Rating:
(0)
Q&A:
(0)
Motor Protection Circuit Breaker, 3 Poles, Thermal Overload, AC-3, Class 10 (3.5-5A, 690V)
Magnifying glass
Hover image to zoom
$232.63 each
In Stock
In Stock
Get 5 Mon, Aug 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Amperage
5 Amps
Product Highlight: Voltage
690v

Description

Product Features
  • Circuit breaker
  • Size S0
  • For motor protection
  • Class 10
  • A-release 3.5-5 A
  • Short-circuit release 65 A
  • Screw terminal
  • Standard switching capacity

Specs

Amperage:

5

Product Type:

Circuit Breaker

Poles:

3

Voltage:

690v

Features:

Motor Protection

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy