Apply to be a TradeMaster!
3 Pole, 30 Amp, 208/240V Contactor

3 Pole, 30 Amp, 208/240V Contactor

Brand:
Siemens
SKU:
42BF35AG
Rating:
(0)
Q&A:
(0)
3 Pole, 30 Amp, 208/240V Contactor
$88.57 each
Backorder
Backorder
Get it Mon, Sep 14 - Mon, Oct 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
208/240V
Product Highlight: Amperage
30 Amps

Description

3 Pole, 30 Amp, 208/240V Contactor

Replacement Part:
  • ID#: 75D70646G - 208/240V Coil
Accessories (Not Included):
  • ID#: 49ACR0 - Snap On, N/O Aux Switch
  • ID#: 49ACR6 - Snap On Aux Switch, 1 N/O, 1 N/C
  • ID#: 49ACR7 - Snap On, Side Mount Aux Contact, 2 N/O
  • ID#: 49ACRC - N/C Aux Switch for 25-60 Amp
  • ID#: 49D36098001 - SPDT Aux Switch
  • ID#: 49D36098003 - 2 SPDT Aux Switch

Specs

Voltage:

208/240V

Amperage:

30

Poles:

3

Product Type:

Magnetic Contactor

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy